Zoro Homepage

Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4

  • Mfr # 42248

  • Zoro # G4859723


product price: $5.59
/pk 4, $1.40/ea

Key Features

Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Subject Matter
Safety & Personal Protection Awareness
Legend/Background Color
Black, Red/White
Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42248
Zoro #
G4859723
UPC #
754473422486
Country of Origin
United States

Dimensions

Diameter
2 in

Details

Item
Hard Hat Label
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Subject Matter
Safety & Personal Protection Awareness
Legend/Background Color
Black, Red/White
Shape
Circle
Legend
Lockout Tagout Trained
Metal Detectable
No
Legend Style
Symbol and Text
Header
No Header
Self-Adhesive
Yes
Language
English
Legend Color
White
Background Color
Red
Mounting Style
Self-adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Retroreflective Grade
Non-Reflective
Preprinted Images
Lock-Out Tag-Out Trained
Preprinted Text Color
Black, Red/White
Preprinted Text
Lock-Out Tag-Out Trained
Number of Labels
4
Visibility
Standard

Description

Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Lock-Out Tag-Out Trained, Preprinted Text Lock-Out Tag-Out Trained, Preprinted Text Color Black, Red, White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color Red, Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.