Zoro Homepage
This item is Discontinued.
Brady Vinyl Label, Clear, 2" W M61C-2000-595-CL

Vinyl Label, Clear, 2" W (Discontinued)

  • Mfr # M61C-2000-595-CL
  • Zoro # G7239602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M61C-2000-595-CL
Zoro #
G7239602
UPC #
754473631468
Country of Origin
Mexico

Dimensions

Width
2 in
Length
50 ft
Label Maker Tape Thickness
0.004 in
Label Width
2 in
Roll Length
50 ft
Label Size (WxL)
2 in
Roll Size
2 in x 50 ft
Label Thickness
0.004 in

Description

Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ91, 56KG23, 60EX16, 60EX18, 60EX30, 60EX31, Compatible Mfr Part Number M61-R10010, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Material Properties Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP61, M611, Recommended Ribbon M61-R10010-WT, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.