Zoro Homepage

Vinyl Label for J4000 Printer 1inx 1in

  • Mfr # J40-179-2595

  • Zoro # G008583403


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Application
Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Width
1 in
Label Maker Tape Thickness
0.0054 in
Label Maker Tape Finish
Matte
Material
Inkjet Receptive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40-179-2595
Zoro #
G008583403
UPC #
888434613351
Country of Origin
United States

Dimensions

Width
1 in
Label Maker Tape Thickness
0.0054 in
Height
1 in
Size
1 in H x 1 in W

Details

Item
Label
Application
Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Label Maker Tape Finish
Matte
Material
Inkjet Receptive Vinyl
Includes
Roll of 1500 Labels
Color
White

Description

Make an impact with this inkjet-printable vinyl label outfitted with a specially formulated topcoat that invigorates colors and label appearance. Commonly used to print and place photo labels on lockout padlocks to keep workers better identified and protected during maintenance. Flexible material withstands harsh elements, including liquids, alcohol, chemicals, and indoor fluorescent and UV lighting. Topcoat also protects against smudges, smears and splotches. An ink cartridge is required to print this material; use part number J40-CMY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.