Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Label, Hazard Warning, Paper, 10 in W, 3 1/2 in H

  • Mfr # 8816

  • Zoro # G4128844


product price: $26.15
/pk 25, $1.05/ea

Key Features

Height
3 1/2 in
Width
10 in
Material
Paper
Shape
Rectangle
Legend
Hazard Warning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8816
Zoro #
G4128844
UPC #
754473452308
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Depth
1/250 in
Thickness
0.004 in

Details

Item
Vinyl Label
Material
Paper
Shape
Rectangle
Legend
Hazard Warning
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Subject Matter
Information
Write on Surface
No
Legend Color
Black
Self-Adhesive
Yes
Header
No Header
Standards
Globally Harmonized System (GHS)
Background Color
White
Legend Style
Symbol and Text
Metal Detectable
No
Average Outdoor Durability
8 to 10 yr
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Text Color
No Header
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Adhesive Style
Permanent
Outdoor Life Expectancy
8 to 10 yr
Mirror Print
No
Sign Header
No Header
Sign Legend
HAZARD
Minimum Application Temperature
0 Degrees F
Sign Shape
Vertical Rectangle
Maximum Service Temperature
180 Degrees F
NFPA Standard
NFPA 704
ANSI 969 Compliant
No
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
ADA Compliant
No
Sign Legend Text Color
Black, Blue, Red, Yellow
Sign Material
Vinyl
Sign Mounting Location
Post, Wall
UV Resistant
No
Abrasion Resistant
Yes
Printed Language
English
Chemical Resistant
Yes
Glow In The Dark
No
Sign Mounting Style
Adhesive
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Vinyl Label

Description

Vinyl Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend HAZARD, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.