VINYL LABEL TAPE FOR B30 PRINTERS - 0.5IN, BROWN
Mfr # B30C-500-595-BR
Zoro # G715658654
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Roll Length
100 ft
Indoor/Outdoor Usage
Outdoor Use
Application
Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Safety Identification; Warehouse Marking
Label Finish
Gloss
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30C-500-595-BR
Zoro #
G715658654
UPC #
754473183059
Country of Origin
Mexico
Dimensions
Roll Length
100 ft
Width
0.5 in
Details
Indoor/Outdoor Usage
Outdoor Use
Application
Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Safety Identification; Warehouse Marking
Label Finish
Gloss
Label Media Format
Roll
Printer Series Compatibility
BBP30; BBP31; BBP33; BBP35; BBP37; S3000; i3300; S3100
Label Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.