VINYL LABEL TAPE FOR B30 PRINTERS - 1.125IN, BROWN
Mfr # B30C-1125-595-BR
Zoro # G815658745
product price: $218.99
/eaKey Features
Roll Length
100 ft
Indoor/Outdoor Usage
Outdoor Use
Label Color
Brown
Application
Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Safety Identification; Warehouse Marking
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30C-1125-595-BR
Zoro #
G815658745
UPC #
754473183042
Country of Origin
Mexico
Dimensions
Roll Length
100 ft
Width
1.125 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
Brown
Application
Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Safety Identification; Warehouse Marking
Label Finish
Gloss
Label Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.