VINYL LABEL TAPE FOR B30 PRINTERS - 2.25IN, BROWN
Mfr # B30C-2250-595-BR
Zoro # G615658853
product price: $280.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Indoor/Outdoor Usage
Outdoor Use
Roll Length
100 ft
Application
Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Safety Identification; Warehouse Marking
Label Finish
Gloss
Label Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30C-2250-595-BR
Zoro #
G615658853
UPC #
754473183035
Country of Origin
Mexico
Dimensions
Roll Length
100 ft
Details
Indoor/Outdoor Usage
Outdoor Use
Application
Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Safety Identification; Warehouse Marking
Label Finish
Gloss
Label Material
Vinyl
Label Media Format
Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.