VINYL LABEL TAPE FOR B30 PRINTERS - 4IN, WHITE
Mfr # B30C-4000-581-WT
Zoro # G015699999
product price: $389.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Roll Length
100 ft
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Label Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B30C-4000-581-WT
Zoro #
G015699999
UPC #
754473210878
Country of Origin
Mexico
Dimensions
Roll Length
100 ft
Width
4 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
Label Material
Vinyl
Printer Series Compatibility
BBP30; BBP31; BBP33; BBP35; BBP37; i3300; S3000; S3100
Label Finish
Gloss
Label Media Format
Roll
Application
General Identification; Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.