VINYL LABEL TAPE FOR GLOBALMARK PRINTER - 3IN, WHITE
Mfr # 113110
Zoro # G215721148
product price: $626.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Roll Length
100 ft
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Adhesive
Adhesive
Printer Series Compatibility
GlobalMark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113110
Zoro #
G215721148
UPC #
754473997779
Country of Origin
Mexico
Dimensions
Roll Length
100 ft
Width
3 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Adhesive
Adhesive
Printer Series Compatibility
GlobalMark
Label Finish
Gloss
Label Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.