VINYL LABEL TAPE FOR GLOBALMARK PRINTER - 4IN, BLUE
Mfr # 113127
Zoro # G515721107
product price: $566.99
/eaKey Features
Indoor/Outdoor Usage
Outdoor Use
Roll Length
100 ft
Label Color
Blue
Adhesive
Adhesive
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113127
Zoro #
G515721107
UPC #
754473997946
Country of Origin
Mexico
Dimensions
Roll Length
100 ft
Width
4 in
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
Blue
Adhesive
Adhesive
Label Finish
Gloss
Label Material
Vinyl
Printer Series Compatibility
GlobalMark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.