Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VINYL LABELS FOR B30 PRINTERS - 4IN X 6IN, WHITE

  • Mfr # B30-25-595-BLNKWT

  • Zoro # G815683464


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Label Media Format
Roll
Width
6 inches
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Oil-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-25-595-BLNKWT
Zoro #
G815683464
UPC #
754473191313
Country of Origin
Mexico

Dimensions

Width
6 inches

Details

Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Label Media Format
Roll
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Oil-Resistant
Label Material
Vinyl
Printer Series Compatibility
BBP30; BBP31; BBP33; BBP35; BBP37; i3300; S3000; S3100
Labels per Roll
175
Label Finish
Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.