Vinyl Labels for J7300 Color Label Printer 1 in H x 1 in W 1000/Roll

  • Mfr # J-179-2595

  • Zoro # G315721413


product price:  $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J-179-2595
Zoro #
G315721413
UPC #
888434591147
Country of Origin
United States

Description

General purpose vinyl labels feature a specially formulated topcoat for improved durability and color. Low-shrink vinyl with ultra-aggressive adhesive is versatile for a wide array of applications and durable up to two years outdoors, even longer indoors. Ideal for Lean, general facility, pipe marking, OSHA/ANSI, PPE, machine labels and tags, quality and control, lockout, GHS and chemical, warehousing, general laboratory and more. Enhanced topcoat works with durable J7300 inks to protect printed text and graphics from smudging and harsh conditions. Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting. Works well in low temperatures with a service temperature of -40° to 140°F -40° to 60°C. Built-in LabelSense technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction. For use with the BradyJet J7300 Color Label Printer. Ink cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.