VINYL PROXIMITY BADGE HOLDER 94X63MM WITH SLOT -V 100 PCS

  • Mfr # 1840-5050

  • Zoro # G213339604


product price:  $0.31
/ea
Sold in multiples of 100 for $31.00

Key Features

Material
Vinyl
Width
4 in
Height
3 in
Features
Top Loading
Media Size Supported
3.38 in x 2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840-5050
Zoro #
G213339604
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
3 in
Media Size Supported
3.38 in x 2.13 in

Details

Item
Badge Holder
Material
Vinyl
Features
Top Loading
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.