Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # B33RO-292-427

  • Zoro # G2850750


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Application
Wire and Cable Labeling
Color
Black on White
Width
1/2 in
Printer Series Compatibility
BBP33, i3300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33RO-292-427
Zoro #
G2850750
UPC #
754473632649
Country of Origin
Mexico

Dimensions

Width
1/2 in
Height
1 3/4 in
Label Height
1 3/4 in
Printable Portion Height
11/16 in
Maximum Wire Diameter
0.22 in
Printable Portion Width
1/2 in
Label Width
1/2 in
Minimum Wire Diameter
0.11 in

Details

Item
Wraparound Label
Material
Vinyl
Application
Wire and Cable Labeling
Color
Black on White
Printer Series Compatibility
BBP33, i3300
Legend
No Legend
For Use With
BradyPrinter i3300
Temp. Range
-94 Degrees to 158 Degrees F
Labels per Roll
1,500
Adhesive
Adhesive
Metal Detectable
No
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Label Media Format
Precut Roll
Adhesive Material
Acrylic
Recommended Ribbon
B30-R4300
Minimum Wire Gauge
16 AWG
Label Finish
Matte
Product Type
Wraparound Label
Compatible Mfr Part Number
B30-R4300
Preprinted Text
No Legend
Label Material
Vinyl
Adhesive Type
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-94 Degrees F
Maximum Wire Gauge
8 AWG
Number of Labels Included
1,500
Label Attachment Style
Self-Laminating
Labels per Row
3
For Print Method
Thermal Transfer
Material Series
B-427
Adhesive Properties
Permanent Adhesive
Label Color
White
Ribbon Color
Black
Maximum Service Temperature
158 Degrees F
Label Shape
Rectangle
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Double-Sided Printable
No

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Width 1/2 in, Number of Labels Included 1,500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.11 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.