Wraparound Label, White, Vinyl, 1 in W
Mfr # B33RO-295-427
Zoro # G4327096
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Application
Wire and Cable Labeling
Color
Black on White
Width
1 in
Printer Series Compatibility
BBP33, i3300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33RO-295-427
Zoro #
G4327096
UPC #
754473632670
Country of Origin
Mexico
Dimensions
Width
1 in
Height
2 3/4 in
Maximum Wire Diameter
0.35 in
Label Width
1 in
Printable Portion Height
1 3/32 in
Label Height
2 3/4 in
Printable Portion Width
1 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 3/4 in, Label Width 1 in, Number of Labels Included 700, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.35 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.