Wraparound Label, White, Vinyl, 1 in W

  • Mfr # B33RO-296-427

  • Zoro # G4330499


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Application
Wire and Cable Labeling
Color
Black on White
Width
1 in
Printer Series Compatibility
BBP33, i3300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33RO-296-427
Zoro #
G4330499
UPC #
754473632809
Country of Origin
Mexico

Dimensions

Width
1 in
Height
3 1/8 in
Label Height
3 1/8 in
Printable Portion Width
1 in
Printable Portion Height
1 1/4 in
Maximum Wire Diameter
0.4 in
Label Width
1 in

Details

Item
Precut Label Roll
Material
Vinyl
Application
Wire and Cable Labeling
Color
Black on White
Printer Series Compatibility
BBP33, i3300
Legend
No Legend
For Use With
BradyPrinter i3300
Labels per Roll
600
Temp. Range
-94 Degrees to 158 Degrees F
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Adhesive
Adhesive
Metal Detectable
No
Adhesive Type
Permanent
Ribbon Color
Black
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
158 Degrees F
Product Type
Wrap Around Label
Minimum Wire Gauge
8 AWG
Minimum Service Temperature
-94 Degrees F
Label Material
Vinyl
Recommended Ribbon
B30-R4300
Labels per Row
2
Preprinted Text
No Legend
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
B30-R4300
For Print Method
Thermal Transfer
Material Series
B-427
Label Finish
Matte
Label Media Format
Precut Roll
Label Color
White
Label Shape
Rectangle
Adhesive Material
Acrylic
Label Attachment Style
Self-Laminating
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Maximum Wire Gauge
4 AWG
Number of Labels Included
600

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3 1/8 in, Label Width 1 in, Number of Labels Included 600, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.4 in, Minimum Wire Diameter 0.17 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.