Zoro Homepage

Visitor Badge, 1 Day, Red/White, PK500

  • Mfr # 95688

  • Zoro # G4330697


product price: $287.99
/pk 500, $0.58/ea
Free Shipping & Returns

Key Features

Type
1 Day Adhesive Back
Material
Vinyl
Color
Red
Width
2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95688
Zoro #
G4330697
UPC #
754473956882
Country of Origin
United States

Dimensions

Width
2 in
Length
3 in
Card Width
3 in
Card Height
2 in

Details

Item
Visitor Badge
Type
1 Day Adhesive Back
Material
Vinyl
Color
Red
Includes
(500) Front and Back Badge Parts
Expiration Time
24 hr
Legend
Visitor
Product Type
Visitor Badge
Legend Color
Red
Background Color
White
ID Labeling Style
Text
Attachment Type
Adhesive

Description

Visitor Expiring Badge, 1 Day Adhesive Back, Material Paper, Color Red on White, Length 3 In, Width 2 In, Expiry Time 24 Hours, Legend Visitor, Includes 500 Front and Back Badge Parts, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.