Visitor Badge, Acetate, 1/64 in Width, 2 in Height
Mfr # 95635
Zoro # G4657753
product price: $0.84
/eaSold in multiples of 500 for $420.00
Key Features
Legend
Visitor
Material
Acetate
Height
2 in
Width
1/64 in
Type
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95635
Zoro #
G4657753
UPC #
754473956356
Country of Origin
United States
Dimensions
Height
2 in
Width
1/64 in
Material Thickness
1/64 in
Length
3 in
Card Width
3 in
Card Height
2 in
Details
Item
Visitor Badge
Legend
Visitor
Material
Acetate
Type
Horizontal
For Use With
Security Management
Tag Color
Red/White
Expiration Time
24 hr
Includes
(500) Front and Back Badge Parts
Number Series
Blank
Legend Color
Red
Background Color
White
Color
Red, White
Product Type
Visitor Badge
ID Labeling Style
Text
Attachment Type
Adhesive
Write on Surface
Yes
Description
Visitor Expiring Badge,Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.