Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visitor Parking Sign, 12" Height, 18" Width, Fiberglass, Rectangle, English

  • Mfr # 75226

  • Zoro # G8467547


product price: $52.05
/ea

Key Features

Header
No Header
Legend
Visitor Parking
Width
18"
Height
12"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75226
Zoro #
G8467547
UPC #
754473752262
Country of Origin
United States

Dimensions

Width
18"
Height
12"
Thickness
0.098"

Details

Item
Visitor Parking Sign
Header
No Header
Legend
Visitor Parking
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Background Color
Black, White
Legend Color
Black
Legend/Background Color
Black/White
Language
English
Subject Matter
Employees & Visitors
Material
Fiberglass
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 194 Degrees F
Sign Header
No Header
Sign Legend Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up
Sign Legend
Visitor Parking
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Properties
Rigid
Average Outdoor Durability
25 yr

Description

Traffic Sign, Height 12 in, Width 18 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.