Voltage Card, 1 Marker, 440 Volts
Mfr # 44113
Zoro # G2533151
product price: $3.39
/eaKey Features
Label Size W x H
9 in x 2-1/4 in
Legend
440 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44113
Zoro #
G2533151
UPC #
754473441135
Country of Origin
United States
Dimensions
Label Size W x H
9 in x 2-1/4 in
Character Height
1 7/8 in
Details
Item
Conduit and Voltage Markers
Legend
440 Volts
Background Color
Orange
Legend Color
Black
Label Type
Self-Stick Vinyl
Label Style
A
Markers per Card
1
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description
Conduit and Voltage Markers, Label Size W x H 9 in x 2-1/4 in, Label Type Self-Stick Vinyl, Legend 440 Volts, Markers per Card 1, Character Height 1 7/8 in, Legend Color Black, Background Color Orange, Label Style A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.