Voltage Card, 4 Markers, 240 Volts
- Mfr # 44210
- Zoro # G516344855
product price:Â
$
1.79
/ea
Key Features
Label Size W x H
4-1/2 in x 1-1/8 in
Label Type
Self-Stick Vinyl
Maximum Operating Temperature
176 Degrees F
Character Height
7/8 in
Label Height
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44210
- Zoro #
- G516344855
- UPC #
- 754473442101
- Country of Origin
- Mexico
- Label Type
- Self-Stick Vinyl
- Maximum Operating Temperature
- 176 Degrees F
- Legend Color
- Black
- Glow In The Dark
- No
- Minimum Operating Temperature
- -40 Degrees F
- Language
- English
- Background Color
- Orange
- Markers per Card
- 4
- Item
- Conduit and Voltage Markers
- Permanence
- Removable
- Legend
- 240 Volts
- Label Material
- Vinyl Cloth
- RoHS Compliant
- Yes
- Label Style
- B
- Compatible with Product Type
- Cable, Wire
- Standards
- ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 115
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
- Labels per Box
- 20
Dimensions
- Label Size W x H
- 4-1/2 in x 1-1/8 in
- Character Height
- 7/8 in
- Label Height
- 1 1/8 in
- Label Thickness
- 0.0073 in
- Label Width
- 4 1/8 in
Description
Conduit and Voltage Markers, Label Size W x H 4-1/2 in x 1-1/8 in, Label Type Self-Stick Vinyl, Legend 240 Volts, Markers per Card 4, Character Height 7/8 in, Legend Color Black, Background Color Orange, Label Style B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.