Shop BRADY
See all product information
Create Account
Walking Of Dogs Prohibited On This Property, 12" W x 18" H, Rectangle, Aluminum, 115210
- Mfr # 115210
- Zoro # G8441881
product price:Â
$
32.15
/ea
Key Features
Legend
Walking Of Dogs Prohibited On This Property
Sign Material
Aluminum
Height
18"
Width
12"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115210
- Zoro #
- G8441881
- UPC #
- 754473183813
- Country of Origin
- United States
- Item
- Pet Sign
- Legend
- Walking Of Dogs Prohibited On This Property
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Sign Background Color
- White
- Printed Language
- English
- Symbol
- Person Walking Dog
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- OSHA Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Header
- No Header
- Legend Color
- Black, Red
- Sign Legend Text Color
- Black, Red
Dimensions
- Height
- 18"
- Width
- 12"
- Thickness
- 0.035 in
Description
Pet Sign, Sign Subject Matter Pets, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Walking Of Dogs Prohibited On This Property, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.