Wall Switch Lockouts, Red, Each
- Mfr # 65392
- Zoro # G608491665
product price:Â
$
18.49
/ea
Sold in multiples of 2 for
$36.98
Key Features
Maximum Number of Padlocks
1
Material
Polypropylene
For Maximum Padlock Shackle Diameter
0.31 in
Color
Red
Overall Height
3.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65392
- Zoro #
- G608491665
- UPC #
- 754473653927
- Country of Origin
- China
- Maximum Number of Padlocks
- 1
- Material
- Polypropylene
- Color
- Red
- Standards
- OSHA 1910.147
Dimensions
- For Maximum Padlock Shackle Diameter
- 0.31 in
- Overall Height
- 3.56 in
Description
Brady 65392 wall switch lockouts, 1-7/16w x3-1/2h, red, each wall switch lockouts may be used with most wall-mounted switches and are simple to install using existing screws. Can lock a wall switch into the off or on positions, depending upon your safety or security need. Installs over switch plate using existing screws.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.