Wallet Card, Right to Know, 3 3/8 in W, 2 1/8 in H
Mfr # 58515
Zoro # G6219306
product price: $99.69
/pk 25, $3.99/ea
Free Shipping & Returns
Key Features
Height
2 1/8 in
Width
3 3/8 in
Legend
Right to Know
Language
English
Includes
(25) Cards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58515
Zoro #
G6219306
UPC #
754473585150
Country of Origin
United States
Dimensions
Height
2 1/8 in
Width
3 3/8 in
Video Length
No Video
Details
Item
Wallet Card
Legend
Right to Know
Language
English
Includes
(25) Cards
Provides
Right-To-Know Wallet Cards are ideal for distribution to employees following formal hazard communication training.
Regulations Covered
Pass 2011/65/EU(Pass 2015/863)
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
Right To Know Wallet Cards (English)
Safety Training and Reference Materials Item
Wallet Card
Description
Wallet Card, Right to Know, Plastic, Height 2 1/8 in, Width 3 1/2 in, Language English, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.