Zoro Homepage

WalletCard, 2-1/8inH, Plastic, PK25

  • Mfr # 89257

  • Zoro # G5760772


product price: $98.69
/pk 25, $3.95/ea
Free Shipping & Returns

Key Features

Height
2 1/8 in
Width
3 3/8 in
Language
Spanish
Includes
(25) Cards
Safety Training and Reference Material Subject
Chemical Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89257
Zoro #
G5760772
UPC #
754473892579
Country of Origin
United States

Dimensions

Height
2 1/8 in
Width
3 3/8 in
Video Length
No Video

Details

Item
Right to Know Wallet Cards, Spanish
Language
Spanish
Includes
(25) Cards
Safety Training and Reference Material Subject
Chemical Safety
Provides
Right-To-Know Wallet Cards are ideal for distribution to employees following formal hazard communication training.
Safety Training and Reference Materials Item
Wallet Card
Safety Training and Reference Material Title
Right to Know Wallet Cards (Spanish)

Description

Wallet Card, Plastic, Height 2 1/8 in, Width 3 1/2 in, Language Spanish, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.