Warning Biohazard Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 26575
Mfr # 26575
Zoro # G7376612
product price: $13.99
/eaKey Features
Header
warning
Legend
Biohazard Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26575
Zoro #
G7376612
UPC #
754473265755
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Warning Biohazard Sign
Header
warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Warning Biohazard Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Header Warning, Legend Biohazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.