Warning Biohazard Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 62550
Zoro # G7368790
product price:Â $26.19
/eaKey Features
Header
warning
Legend
Biohazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62550
Zoro #
G7368790
UPC #
754473625504
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Warning Biohazard Sign
Header
warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Black, Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Legend Text Color
Black
Description
Warning Biohazard Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Fiberglass, Header Warning, Legend Biohazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.