Warning, Do Not Dump Chemicals Solvents Or Oils Down Drains, 10" W x 7" H, Polyester, 84483
Mfr # 84483
Zoro # G7362140
product price: $9.19
/eaKey Features
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84483
Zoro #
G7362140
UPC #
754473844837
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Warning Sign
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header
warning
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black, Orange
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.