Warning, Do Not Dump Chemicals Solvents Or Oils Down Drains, 14" W x 10" H, Aluminum, 40936

  • Mfr # 40936

  • Zoro # G8443360


product price:  $25.69
/ea

Key Features

Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40936
Zoro #
G8443360
UPC #
754473409364
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Safety Sign
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Warning
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Orange
Header Background Color
Black, Orange
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.