Warning, Do Not Dump Chemicals Solvents Or Oils Down Drains, 14" W x 10" H, Polyester, 84484

  • Mfr # 84484

  • Zoro # G7405638


product price: $23.99
/ea

Key Features

Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84484
Zoro #
G7405638
UPC #
754473844844
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Warning Sign
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header
warning
Header Background Color
Black, Orange
Sign Background Color
Orange
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.