
Warning, Do Not Operate Machine Without Guards In Place, 10" W x 7" H, Rectangle, Aluminum
Mfr # 42602
Zoro # G8409788
product price: $14.85
/eaKey Features
Header
Warning
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42602
Zoro #
G8409788
UPC #
754473426026
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Details
Item
Warning Sign
Header
Warning
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Operate Machine Without Guards In Place, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.