warning, Do Not Operate Machine Without Guards In Place, 10" W x 7" H, Rectangle, Polyester
Mfr # 88245
Zoro # G7372202
product price: $9.19
/eaKey Features
Header
warning
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88245
Zoro #
G7372202
UPC #
754473882457
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Details
Item
Warning Sign
Header
warning
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Orange
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Do Not Operate Machine Without Guards In Place, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.