warning, Do Not Remove Guards Or Operate Machinery Without, 14" W x 10" H, Rectangle, Plastic
Mfr # 25028
Zoro # G7406773
product price: $13.99
/eaKey Features
Header
warning
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25028
Zoro #
G7406773
UPC #
754473250287
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Warning Sign
Header
warning
Legend
Do Not Remove Guards Or Operate Machinery Without
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Remove Guards Or Operate Machinery Without, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.