Shop BRADY
See all product information
Create Account
warning, Do Not Remove Guards Or Operate Machinery Without, 14" W x 10" H, Rectangle, Polyester
- Mfr # 88248
- Zoro # G7408718
product price:Â
$
23.99
/ea
Key Features
Header
warning
Height
10"
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88248
- Zoro #
- G7408718
- UPC #
- 754473882488
- Country of Origin
- United States
- Item
- Warning Sign
- Header
- warning
- Legend
- Do Not Remove Guards Or Operate Machinery Without
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Orange
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Background Color
- Black, Orange
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Legend Style
- Text
- Double-Sided
- No
- Header Legend Color
- Black
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.010 in
Description
Warning Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Do Not Remove Guards Or Operate Machinery Without, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.