Shop BRADY
See all product information
Create Account
WARNING Electrical Hazard Sign, 7in H x 10in W x 0.11in D, Fiberglass, Not Illuminated
- Mfr # 20196
- Zoro # G722966162
product price:
$
40.75
/ea
Key Features
Sign Material
Fiberglass
Sign Background Color
Black on Orange
Thickness
0.11 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20196
- Zoro #
- G722966162
- UPC #
- 754473165567
- Country of Origin
- United States
- Sign Material
- Fiberglass
- Item
- Sign
- Sign Background Color
- Black on Orange
- Sign Shape
- Horizontal Rectangle
Dimensions
- Width
- 10 in
- Thickness
- 0.11 in
Description
B-140 signs are printed polyester film that is permanently bonded to a fiberglass panel with a laminate to protect graphics. Designed for extremely harsh environments indoors or outdoors. Overlaminated with cast vinyl to protect the graphics from UV light, dirt and harsh chemicals. Average outdoor durability of up to 8 years. Service temperature of -40 to 175° F (-40 to 80° C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.