WARNING Hearing Protection Required In This Area w/Pictogram Sign, Aluminum
- Mfr # 46467
- Zoro # G722965813
product price:Â
$
15.45
/ea
Key Features
Sign Background Color
Black on Orange
Width
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46467
- Zoro #
- G722965813
- UPC #
- 754473464677
- Country of Origin
- United States
- Sign Background Color
- Black on Orange
- Item
- Sign
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum
Dimensions
- Width
- 10 in
- Thickness
- 0.035 in
Description
Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments. Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage. Printed with durable inks and clear-coat protection for fade resistance. Withstands wind, rain, sunlight and high temperatures. Average outdoor durability 5-8 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.