Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96155

  • Mfr # 96155

  • Zoro # G9078693


product price: $18.69
/pk 5, $3.74/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
2 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96155
Zoro #
G9078693
UPC #
754473961558
Country of Origin
United States

Dimensions

Width
5 in
Height
2 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
Black, White
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Warning Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Guard
Background Color
Black
Legend/Background Color
Orange/White/Black
Write on Surface
No
Item
Label
Self-Adhesive
Yes
Legend Color
White
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Black
Legend Style
Symbol and Text
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Sign Material
Polyester
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
230 Degrees F
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
Mirror Print
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Post, Wall
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend
EXPOSED MOVING PARTS CAN CAUSE SEVERE INJURY LOCK
Corrosion Resistant
No
Printed Language
English
Sign Header Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Style
Adhesive
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Abrasion Resistant
Yes
ADA Compliant
No
Outdoor Life Expectancy
5 to 8 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend EXPOSED MOVING PARTS CAN CAUSE SEVERE INJURY LOCK, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.