Zoro Homepage

Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96156

  • Mfr # 96156

  • Zoro # G9721887


product price: $20.19
/pk 5, $4.04/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
2 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96156
Zoro #
G9721887
UPC #
754473961565
Country of Origin
United States

Dimensions

Width
5 in
Height
2 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Warning Equipment Starts Automatically - Can Cause Severe Injury Keep Away
Background Color
Black
Legend/Background Color
Orange/White/Black
Write on Surface
No
Item
Label
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Black
Self-Adhesive
Yes
Laminated
Yes
Legend Color
White
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Sign Legend Style
Symbol and Text
Sign Legend
EQUIPMENT STARTS AUTOMATICALLY - CAN CAUSE SEVERE
Minimum Application Temperature
0 Degrees F
ADA Compliant
No
ANSI 969 Compliant
No
Maximum Service Temperature
230 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
5 to 8 yr
Corrosion Resistant
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
Graffiti Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Printed Language
English
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Sign Material
Polyester
Sign Mounting Style
Adhesive
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Adhesive Type
Acrylic
Sign Header Background Color
Orange
Sign Header Text Color
Black
Sign Mounting Location
Post, Wall
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend EQUIPMENT STARTS AUTOMATICALLY - CAN CAUSE SEVERE, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.