Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Label, 2-1/2inHx5inW, HP Poly., PK5

  • Mfr # 96157

  • Zoro # G9482663


product price: $17.95
/pk 5, $3.59/ea

Key Features

Language
English
Background Color
Black
Header Legend Color
White
Self-Adhesive
Yes
Laminated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96157
Zoro #
G9482663
UPC #
754473961572
Country of Origin
United States

Dimensions

Thickness
0.01 in
Height
2 1/2 in
Depth
7/200 in
Width
5 in

Details

Language
English
Background Color
Black
Header Legend Color
White
Self-Adhesive
Yes
Laminated
Yes
Legend/Background Color
Red/White/Black
Indoor/Outdoor Usage
Indoor/Outdoor
Header Background Color
Red
Legend Style
Symbol and Text
Legend
Danger Hazardous Voltage Will Cause Severe Injury or Death Lock Out Power Before Servicing
Header
Danger
Shape
Rectangle
Material
Polyester
Legend Color
White
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Maximum Service Temperature
230 Degrees F
Minimum Application Temperature
0 Degrees F
ADA Compliant
No
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Adhesive Style
Permanent
Mirror Print
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
HAZARDOUS VOLTAGE WILL CAUSE SEVERE INJURY OR DEATH
Sign Header
Danger
Sign Header Background Color
Black, Red
State Specific Sign
No
Outdoor Life Expectancy
5 to 8 yr
Abrasion Resistant
Yes
Metal Detectable
No
Material Properties
Flexible
Product Type
Sign
Retroreflective Grade
Not Retroreflective
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Sign Material
Polyester
Sign Shape
Horizontal Rectangle
UV Resistant
No
Sign Mounting Style
Adhesive
Item
Sign

Description

Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend HAZARDOUS VOLTAGE WILL CAUSE SEVERE INJURY OR DEATH, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.