Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96168

  • Mfr # 96168

  • Zoro # G9721817


product price: $14.89
/pk 5, $2.98/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
2 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96168
Zoro #
G9721817
UPC #
754473961688
Country of Origin
United States

Dimensions

Width
5 in
Height
2 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Header Background Color
Yellow
Mounting Style
Self-adhesive
Legend
Caution Hazardous Environment Respiratory Protection Required Authorized Personnel Only
Background Color
Black
Legend/Background Color
Yellow/White/Black
Write on Surface
No
Header Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Self-Adhesive
Yes
Legend Color
White
Laminated
Yes
Legend Style
Symbol and Text
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Material
Polyester
Sign Legend
HAZARDOUS ENVIRONMENT RESPIRATORY PROTECTION REQUIRED AUTHORIZED PERSONNEL ONLY
Printed Language
English
Outdoor Life Expectancy
5 to 8 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Maximum Service Temperature
230 Degrees F
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
ADA Compliant
No
Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header
Caution
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend HAZARDOUS ENVIRONMENT RESPIRATORY PROTECTION REQUIRED AUTHORIZED PERSONNEL ONLY, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.