Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170

  • Mfr # 96170

  • Zoro # G9078711


product price: $18.19
/pk 5, $3.64/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
2 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96170
Zoro #
G9078711
UPC #
754473961701
Country of Origin
United States

Dimensions

Width
5 in
Height
2 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
White
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Moving Parts Will Cause Severe Injury Keep Away
Background Color
Black
Legend/Background Color
Red/White/Black
Write on Surface
No
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Legend Color
White
Header Legend Color
White
Self-Adhesive
Yes
Laminated
Yes
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Adhesive
Printed Language
English
Sign Legend
MOVING PARTS WILL CAUSE SEVERE INJURY KEEP AWAY
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
White
Maximum Service Temperature
230 Degrees F
Outdoor Life Expectancy
5 to 8 yr
Protective Coating
Clear Film Laminate
Graffiti Resistant
No
ADA Compliant
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Post, Wall
Sign Material
Polyester
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Number of Printed Sides
1
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
No
Sign Shape
Horizontal Rectangle
Anti-Slip Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Black, Red
Mirror Print
No
Sign Header
Danger
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend MOVING PARTS WILL CAUSE SEVERE INJURY KEEP AWAY, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.