Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171

  • Mfr # 96171

  • Zoro # G8549597


product price:  $20.15
/pk 5, $4.03/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
2 1/2 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96171
Zoro #
G8549597
UPC #
754473961718
Country of Origin
United States

Dimensions

Width
5 in
Height
2 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
White
Header Background Color
Yellow
Mounting Style
Self-adhesive
Legend
Caution Hot Surface Contact with Skin May Cause Burns Do Not Touch
Background Color
Black
Legend/Background Color
Yellow/White/Black
Write on Surface
No
Self-Adhesive
Yes
Laminated
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Item
Label
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Printed Language
English
Sign Header
Caution
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
ADA Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Sign Material
Polyester
Sign Legend
HOT SURFACE CONTACT WITH SKIN MAY CAUSE BURNS DO NOT TOUCH
NFPA Standard
NFPA 704
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
5 to 8 yr
Outdoor Life Expectancy
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Sign Mounting Location
Post, Wall
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
State Specific Sign
No
Sign Header Background Color
Black
Mirror Print
No
Sign Mounting Style
Adhesive
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend HOT SURFACE CONTACT WITH SKIN MAY CAUSE BURNS DO NOT TOUCH, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.