Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Label, 2 In. H, 2 In. W, PK10

  • Mfr # 60202

  • Zoro # G5200334


product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
Pictogram Only
Material
Vinyl
Legend/Background Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60202
Zoro #
G5200334
UPC #
754473602024
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Depth
1/250 in
Thickness
0.004 in

Details

Subject Matter
Electrical Hazard
Item
Warning Label
Language
English
Legend
Pictogram Only
Material
Vinyl
Legend/Background Color
Black/Yellow
Metal Detectable
No
Background Color
Yellow
Legend Style
Symbol
Shape
Triangle
Legend Color
Black
Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Self-Adhesive
Yes
No. of Labels
10
Laminated
No
Write on Surface
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Retroreflective Grade
Not Retroreflective
ADA Compliant
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Mounting Style
Adhesive
Mirror Print
No
Printed Language
No Text
Legend Pictogram ID
PELC-21
Number of Printed Sides
1
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
8 to 10 yr
Sign Legend
Electric Hazard Symbol
Sign Header Text Color
No Header
Sign Header
No Header
State Specific Sign
No
Legend Pictogram Description
Triangle With A Lightening Bolt Arrow Inside
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Sign Format
Other Format
Sign Shape
Triangle
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Sign Material
Vinyl
Sign Legend Style
Symbol
Adhesive Type
Acrylic
UV Resistant
No
Sign Mounting Location
Post, Wall
Graffiti Resistant
No
Color
Black on Yellow
Product Type
Vinyl Label

Description

Warning Label, Triangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Electric Hazard Symbol, Sign Legend Style Symbol, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.