Zoro Homepage

Warning Labels, 1/2inHx1/2inW, Vinyl, PK10, 60183

  • Mfr # 60183

  • Zoro # G5645841


product price: $73.69
/pk 10, $7.37/ea

Key Features

Write on Surface
No
Language
No Text
Width
1/2 in
Material
Vinyl
Subject Matter
Personal Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60183
Zoro #
G5645841
UPC #
754473601836
Country of Origin
United States

Dimensions

Width
1/2 in
Height
1/2 in
Thickness
0.004 in

Details

Write on Surface
No
Language
No Text
Material
Vinyl
Subject Matter
Personal Protection
No. of Labels
10
Metal Detectable
No
Legend Color
black
Shape
Triangle
Laminated
No
Background Color
Yellow
Self-Adhesive
Yes
Header
No Header
Legend/Background Color
Black/Yellow
Item
Warning Label
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UNSPSC 55121606
Legend
Pictogram Only
Legend Style
Symbol
Retroreflective Grade
Not Retroreflective
Sign Material
Viny
Printed Language
No Text
Sign Legend
No Text
Minimum Service Temperature
-40 Degrees F
Sign Background Color
Black
Product Type
Warning Label
Sign Shape
Triangle
Maximum Service Temperature
180 Degrees F
Adhesive Type
Acrylic

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.