Zoro Homepage

Warning Labels, 1/2inHx1/2inW, Vinyl, PK10, 60185

  • Mfr # 60185

  • Zoro # G5595755


product price: $63.39
/pk 10, $6.34/ea

Key Features

Header
No Header
Material
Vinyl
Width
1/2 in
Height
1/2 in
Standards
UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60185
Zoro #
G5595755
UPC #
754473601850
Country of Origin
United States

Dimensions

Width
1/2 in
Height
1/2 in
Thickness
0.004 in

Details

Header
No Header
Material
Vinyl
Standards
UNSPSC 55121606
Subject Matter
Personal Protection
Language
No Text
Legend
Pictogram Only
Background Color
Yellow
Legend/Background Color
Black/Yellow
No. of Labels
10
Self-Adhesive
Yes
Write on Surface
No
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Shape
Triangle
Legend Color
black
Legend Style
Symbol
Item
Warning Label
Retroreflective Grade
Not Retroreflective
Printed Language
No Text
Maximum Service Temperature
180 Degrees F
Product Type
Warning Label
Minimum Service Temperature
-40 Degrees F
Sign Material
Viny
Sign Legend
No Text
Sign Shape
Triangle
Adhesive Type
Acrylic
Sign Background Color
Black

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.