Zoro Homepage

Warning Labels, 1/2inHx1/2inW, Vinyl, PK10, 60187

  • Mfr # 60187

  • Zoro # G5597776


product price: $67.49
/pk 10, $6.75/ea

Key Features

Header
No Header
Material
Vinyl
Width
1/2 in
Height
1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60187
Zoro #
G5597776
UPC #
754473601874
Country of Origin
United States

Dimensions

Width
1/2 in
Height
1/2 in
Thickness
0.004 in

Details

Header
No Header
Material
Vinyl
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
No Text
Legend
Pictogram Only
Background Color
Yellow
Legend/Background Color
Black/Yellow
Shape
Triangle
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Self-Adhesive
Yes
Write on Surface
No
No. of Labels
10
Laminated
No
Legend Color
black
Item
Warning Label
Legend Style
Symbol
Retroreflective Grade
Not Retroreflective
Printed Language
No Text
Sign Legend
No Text
Minimum Service Temperature
-40 Degrees F
Sign Background Color
Black
Sign Material
Viny
Maximum Service Temperature
180 Degrees F
Adhesive Type
Acrylic
Product Type
Warning Label
Sign Shape
Triangle

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.