Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Labels, 1/2inHx1/2inW, Vinyl, PK10, 60188

  • Mfr # 60188

  • Zoro # G5654905


product price: $64.89
/pk 10, $6.49/ea

Key Features

Header
No Header
Material
Vinyl
Width
1/2 in
Height
1/2 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60188
Zoro #
G5654905
UPC #
754473601881
Country of Origin
United States

Dimensions

Width
1/2 in
Height
1/2 in
Thickness
0.004 in

Details

Header
No Header
Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Personal Protection
Language
No Text
Legend
Pictogram Only
Background Color
Yellow
Legend/Background Color
Black/Yellow
Self-Adhesive
Yes
No. of Labels
10
Shape
Triangle
Metal Detectable
No
Laminated
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Item
Warning Label
Legend Style
Symbol
Retroreflective Grade
Not Retroreflective
Sign Material
Viny
Maximum Service Temperature
180 Degrees F
Adhesive Type
Acrylic
Sign Shape
Triangle
Sign Legend
No Text
Printed Language
No Text
Sign Background Color
Black
Minimum Service Temperature
-40 Degrees F
Product Type
Warning Label

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.