Zoro Homepage

Warning Labels, 2inHx2inW, Vinyl, PK10, 60204

  • Mfr # 60204

  • Zoro # G5603927


product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Write on Surface
No
Shape
Triangle
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60204
Zoro #
G5603927
UPC #
754473602048
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1/2 in
Thickness
0.004 in

Details

Write on Surface
No
Shape
Triangle
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Metal Detectable
No
Laminated
No
No. of Labels
10
Legend Color
black
Language
No Text
Legend Style
Symbol
Legend/Background Color
Black/Yellow
Material
Vinyl
Subject Matter
Explosion Hazard
Header
No Header
Legend
Pictogram Only
Standards
UNSPSC 55121606
Background Color
Yellow
Item
Warning Label
Retroreflective Grade
Not Retroreflective
Sign Shape
Triangle
Printed Language
No Text
Adhesive Type
Acrylic
Sign Background Color
Black
Sign Legend
No Text
Product Type
Warning Label
Sign Material
Viny
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.