Warning Labels, 2inHx2inW, Vinyl, PK10, 60206
Mfr # 60206
Zoro # G5676982
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
Key Features
Legend Color
black
Shape
Triangle
Self-Adhesive
Yes
Legend Style
Symbol
Legend/Background Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60206
Zoro #
G5676982
UPC #
754473602062
Country of Origin
United States
Dimensions
Height
1/2 in
Width
1/2 in
Thickness
0.004 in
Description
Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.