Warning Labels, 2inHx2inW, Vinyl, PK10, 60208
Mfr # 60208
Zoro # G5755881
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Triangle
Laminated
No
Self-Adhesive
Yes
Write on Surface
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60208
Zoro #
G5755881
UPC #
754473602086
Country of Origin
United States
Dimensions
Width
1/2 in
Height
1/2 in
Thickness
0.004 in
Description
Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.